Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sky Blue Eggshell Latex Interior Paint

  • Zoro #: G0001240
  • Mfr #: 0000Z8280-16

$45.15

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Dry Time: 30 min.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0001240
  • Mfr #: 0000Z8280-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time: 30 min. Paint Base Type: Latex
Surface: Drywall, Masonry, Metal , Plaster, Wood Coverage: 400 sq. ft./gal.
Size: 1 gal. Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Base Type: Latex
Color: Sky Blue Item: Interior Paint
Min. Application Temp.: 50 Degrees F Color Family: Blues
Finish: Eggshell Standards: MPI Approved for Gloss Levels 1 to 5
Application Method: Brush, Roll, Spray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Sky Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16