Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Stonewall Eggshell Latex Interior Paint
  • Zoro #: G0002220
  • Mfr #: 0000Z8280-16
$45.15
  • Application Method: Brush, Roll, Spray
  • Paint Base Type: Latex
  • Color: Stonewall
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002220
  • Mfr #: 0000Z8280-16
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Color: Stonewall Min. Application Temp.: 50 Degrees F
Size: 1 gal. Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Neutrals
Surface: Drywall, Masonry, Metal , Plaster, Wood For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Dry Time: 30 min.
Item: Interior Paint Dry Time Recoat: 4 hr.
Base Type: Latex Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Coverage: 400 sq. ft./gal. Finish: Eggshell
Standards: MPI Approved for Gloss Levels 1 to 5 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Stonewall, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16