Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Stormy Monday Eggshell Latex Interior Paint

  • Zoro #: G0003243
  • Mfr #: 0000Z8280-20

$202.99

  • Coverage: 400 sq. ft./gal.
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Paint Color Family: Grays
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0003243
  • Mfr #: 0000Z8280-20
Coverage: 400 sq. ft./gal. Surface: Drywall, Masonry, Metal , Plaster, Wood
Paint Color Family: Grays Finish: Eggshell
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Item: Interior Paint
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: MPI Approved for Gloss Levels 1 to 5 Dry Time Recoat: 4 hr.
Color Family: Grays Green Environmental Attribute: Meets SCAQMD Requirements
Color: Stormy Monday Dry Time: 30 min.
Size: 5 gal. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Stormy Monday, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20