Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Tawny Tan Eggshell Latex Interior Paint
  • Zoro #: G0001073
  • Mfr #: 0000Z8283-16
$45.15
  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001073
  • Mfr #: 0000Z8283-16
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Tawny Tan
Dry Time: 30 min. Size: 1 gal.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Surface: Drywall, Masonry, Metal , Plaster, Wood Standards: MPI Approved for Gloss Levels 1 to 5
VOC Content: Less than 50g/L Finish: Eggshell
Paint Base Type: Latex Base Type: Latex
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Color Family: Browns
Item: Interior Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Tawny Tan, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16