Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tawny Tan Eggshell Latex Interior Paint

  • Zoro #: G0002309
  • Mfr #: 0000Z8283-20

$202.99

  • Finish: Eggshell
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002309
  • Mfr #: 0000Z8283-20
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Base Type: Latex
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Sub-Brand: Pro-Hide(R) Gold Ultra
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Color: Tawny Tan
Application Method: Brush, Roll, Spray Color Family: Browns
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Cleanup: Soap and Water
Dry Time: 30 min. Size: 5 gal.
Item: Interior Paint Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Tawny Tan, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20