Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Timberline Eggshell Latex Interior Paint

  • Zoro #: G0001021
  • Mfr #: 0000Z8283-16

$45.15

  • Finish: Eggshell
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001021
  • Mfr #: 0000Z8283-16
Finish: Eggshell Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Item: Interior Paint Dry Time: 30 min.
Color Family: Browns Standards: MPI Approved for Gloss Levels 1 to 5
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Surface: Drywall, Masonry, Metal , Plaster, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Size: 1 gal.
Application Method: Brush, Roll, Spray Color: Timberline
Dry Time Recoat: 4 hr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Timberline, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16