Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Urban Putty Eggshell Latex Interior Paint

  • Zoro #: G0002701
  • Mfr #: 0000Z8280-20

$202.99

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Eggshell
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002701
  • Mfr #: 0000Z8280-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
VOC Content: Less than 50g/L Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Base Type: Latex Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Dry Time: 30 min.
Item: Interior Paint Color: Urban Putty
Color Family: Browns Surface: Drywall, Masonry, Metal , Plaster, Wood
Standards: MPI Approved for Gloss Levels 1 to 5 Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Size: 5 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Urban Putty, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20