Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Vintage Green Eggshell Latex Interior Paint

  • Zoro #: G0002379
  • Mfr #: 0000Z8280-16

$45.15

  • Paint Cleanup: Soap and Water
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002379
  • Mfr #: 0000Z8280-16
Paint Cleanup: Soap and Water Standards: MPI Approved for Gloss Levels 1 to 5
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Surface: Drywall, Masonry, Metal , Plaster, Wood For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Greens Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
VOC Content: Less than 50g/L Base Type: Latex
Coverage: 400 sq. ft./gal. Dry Time: 30 min.
Dry Time Recoat: 4 hr. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Color: Vintage Green Finish: Eggshell
Item: Interior Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Vintage Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16