Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Vintage Green Eggshell Latex Interior Paint

  • Zoro #: G0003261
  • Mfr #: 0000Z8280-20

$202.99

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Color: Vintage Green
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0003261
  • Mfr #: 0000Z8280-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Color: Vintage Green
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Item: Interior Paint Finish: Eggshell
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Base Type: Latex VOC Content: Less than 50g/L
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time: 30 min.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: MPI Approved for Gloss Levels 1 to 5
Color Family: Greens Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Size: 5 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Vintage Green, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20