Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Washed Denim Eggshell Latex Interior Paint

  • Zoro #: G0000924
  • Mfr #: 0000Z8283-16

$45.15

  • Size: 1 gal.
  • Item: Interior Paint
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0000924
  • Mfr #: 0000Z8283-16
Size: 1 gal. Item: Interior Paint
Paint Base Type: Latex Color: Washed Denim
VOC Content: Less than 50g/L Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Surface: Drywall, Masonry, Metal , Plaster, Wood Base Type: Latex
Color Family: Blues Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Finish: Eggshell
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time: 30 min. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Washed Denim, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16