Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Willow Bark Eggshell Latex Interior Paint

  • Zoro #: G0002245
  • Mfr #: 0000Z8280-16

$45.15

  • Coverage: 400 sq. ft./gal.
  • Size: 1 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002245
  • Mfr #: 0000Z8280-16
Coverage: 400 sq. ft./gal. Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Color Family: Neutrals Finish: Eggshell
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Standards: MPI Approved for Gloss Levels 1 to 5 Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Paint Cleanup: Soap and Water Dry Time: 30 min.
Color: Willow Bark VOC Content: Less than 50g/L
Item: Interior Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Willow Bark, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16