Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Willow Bark Eggshell Latex Interior Paint
  • Zoro #: G0002972
  • Mfr #: 0000Z8280-20
$202.99
  • Base Type: Latex
  • Size: 5 gal.
  • Finish: Eggshell
See full product details
This item ships free.

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002972
  • Mfr #: 0000Z8280-20
Base Type: Latex Size: 5 gal.
Finish: Eggshell Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time Recoat: 4 hr. Color Family: Neutrals
Coverage: 400 sq. ft./gal. Item: Interior Paint
Standards: MPI Approved for Gloss Levels 1 to 5 VOC Content: Less than 50g/L
Surface: Drywall, Masonry, Metal , Plaster, Wood Color: Willow Bark
Dry Time: 30 min. Paint Base Type: Latex
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Willow Bark, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20