Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Wool Skein Eggshell Latex Interior Paint

  • Zoro #: G0002780
  • Mfr #: 0000Z8280-20

$202.99

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002780
  • Mfr #: 0000Z8280-20
Green Environmental Attribute: Meets SCAQMD Requirements Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time Recoat: 4 hr. Standards: MPI Approved for Gloss Levels 1 to 5
Application Method: Brush, Roll, Spray Dry Time: 30 min.
Color: Wool Skein Paint Sub-Brand: Pro-Hide(R) Gold Ultra
VOC Content: Less than 50g/L Item: Interior Paint
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Base Type: Latex
Finish: Eggshell Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Neutrals
Paint Cleanup: Soap and Water Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Wool Skein, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20