Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Brainstorm Bronze Eggshell Latex Interior Paint
  • Zoro #: G0001152
  • Mfr #: 0000Z8283-16
$45.15
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Browns
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001152
  • Mfr #: 0000Z8283-16
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Browns
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Base Type: Latex Finish: Eggshell
Size: 1 gal. Base Type: Latex
Min. Application Temp.: 50 Degrees F Dry Time: 30 min.
Coverage: 400 sq. ft./gal. Color: Brainstorm Bronze
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: MPI Approved for Gloss Levels 1 to 5
Paint Cleanup: Soap and Water Item: Interior Paint
Surface: Drywall, Masonry, Metal , Plaster, Wood Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brainstorm Bronze, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16