Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Brainstorm Bronze Eggshell Latex Interior Paint

  • Zoro #: G0002394
  • Mfr #: 0000Z8283-20

$202.99

  • VOC Content: Less than 50g/L
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002394
  • Mfr #: 0000Z8283-20
VOC Content: Less than 50g/L Standards: MPI Approved for Gloss Levels 1 to 5
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Surface: Drywall, Masonry, Metal , Plaster, Wood
Paint Base Type: Latex Base Type: Latex
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Dry Time: 30 min. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Color: Brainstorm Bronze Finish: Eggshell
Application Method: Brush, Roll, Spray Color Family: Browns
Item: Interior Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Brainstorm Bronze, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20