Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Butterscotch Tint Eggshell Latex Interior Paint

  • Zoro #: G0001265
  • Mfr #: 0000Z8281-16

$45.15

  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Dry Time: 30 min.
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8281-16 Specifications

  • Zoro #: G0001265
  • Mfr #: 0000Z8281-16
Surface: Drywall, Masonry, Metal , Plaster, Wood Dry Time: 30 min.
Size: 1 gal. Finish: Eggshell
Standards: MPI Approved for Gloss Levels 1 to 5 Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Color Family: Browns
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Color: Butterscotch Tint Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Butterscotch Tint, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5
  • Note: Nonreturnable
  • Technical Guides

    Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8281-16