Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Butterscotch Tint Eggshell Latex Interior Paint

  • Zoro #: G0002640
  • Mfr #: 0000Z8281-20

$202.99

  • Base Type: Latex
  • VOC Content: Less than 50g/L
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8281-20 Specifications

  • Zoro #: G0002640
  • Mfr #: 0000Z8281-20
Base Type: Latex VOC Content: Less than 50g/L
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Color Family: Browns Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time: 30 min. Paint Base Type: Latex
Finish: Eggshell Standards: MPI Approved for Gloss Levels 1 to 5
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Butterscotch Tint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Size: 5 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Butterscotch Tint, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-20