Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Enchantress Eggshell Latex Interior Paint
  • Zoro #: G0003654
  • Mfr #: 0000Z0381-20
$210.19
  • Dry Time Recoat: 4 hr.
  • Finish: Eggshell
  • Item: Interior Paint
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0003654
  • Mfr #: 0000Z0381-20
Dry Time Recoat: 4 hr. Finish: Eggshell
Item: Interior Paint Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Color: Enchantress
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Color Family: Reds
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Enchantress, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20