Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Enchantress Semi-gloss Latex Interior Paint
  • Zoro #: G0004829
  • Mfr #: 0000Z0681-16
$48.22
  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0004829
  • Mfr #: 0000Z0681-16
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Base Type: Latex Finish: Semi-gloss
Paint Base Type: Latex Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Reds
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Color: Enchantress
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Enchantress, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0681-16