Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Enchantress Semi-gloss Latex Interior Paint

  • Zoro #: G0004950
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0004950
  • Mfr #: 0000Z0681-20
Paint Cleanup: Soap and Water Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Item: Interior Paint Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Color: Enchantress Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Color Family: Reds For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Enchantress, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20