Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Envy's Eyes Semi-gloss Latex Interior Paint

  • Zoro #: G0050660
  • Mfr #: 0000Z0683-16

$48.25

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050660
  • Mfr #: 0000Z0683-16
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Envy's Eyes Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Color Family: Greens Base Type: Latex
Dry Time: 1 hr. Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Envy's Eyes, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16