Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Evening Sun Eggshell Latex Interior Paint

  • Zoro #: G0033422
  • Mfr #: 0000Z0381-16

$43.95

  • Standards: GREENGUARD Gold Certified
  • Item: Interior Paint
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033422
  • Mfr #: 0000Z0381-16
Standards: GREENGUARD Gold Certified Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Size: 1 gal. Color Family: Oranges
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Color: Evening Sun Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Base Type: Latex
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Evening Sun, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16