Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Evening Sun Semi-gloss Latex Interior Paint

  • Zoro #: G0057189
  • Mfr #: 0000Z0681-16
$48.25
  • VOC Content: Less than 50g/L
  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057189
  • Mfr #: 0000Z0681-16
VOC Content: Less than 50g/L Item: Interior Paint
Application Method: Brush, Roll, Spray Dry Time: 1 hr
Finish: Semi-gloss Base Type: Latex
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr
Color Family: Oranges Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq ft/gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Evening Sun
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Evening Sun, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16