Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Evening Sun Semi-gloss Latex Interior Paint

  • Zoro #: G0063845
  • Mfr #: 0000Z0681-20

$218.82

  • Item: Interior Paint
  • VOC Content: Less than 50g/L
  • Color: Evening Sun
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063845
  • Mfr #: 0000Z0681-20
Item: Interior Paint VOC Content: Less than 50g/L
Color: Evening Sun Base Type: Latex
Finish: Semi-gloss Size: 5 gal.
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Color Family: Oranges
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Evening Sun, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20