Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ever Classic Semi-gloss Latex Interior Paint

  • Zoro #: G0065001
  • Mfr #: 0000Z0681-20

$218.82

  • Finish: Semi-gloss
  • Size: 5 gal.
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065001
  • Mfr #: 0000Z0681-20
Finish: Semi-gloss Size: 5 gal.
Application Method: Brush, Roll, Spray Item: Interior Paint
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
VOC Content: Less than 50g/L Color: Ever Classic
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Color Family: Grays Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Base Type: Latex Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Ever Classic, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20