Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Fawn Pink Semi-gloss Latex Interior Paint

  • Zoro #: G0064870
  • Mfr #: 0000Z0681-20

$218.82

  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064870
  • Mfr #: 0000Z0681-20
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Color Family: Pinks Color: Fawn Pink
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Fawn Pink, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20