Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Fleecy Green Semi-gloss Latex Interior Paint

  • Zoro #: G0061739
  • Mfr #: 0000Z0680-20

$218.82

  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061739
  • Mfr #: 0000Z0680-20
Paint Base Type: Latex VOC Content: Less than 50g/L
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Item: Interior Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Greens
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Color: Fleecy Green Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Finish: Semi-gloss Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Fleecy Green, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0680-20