Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Flirtation Semi-gloss Latex Interior Paint

  • Zoro #: G0064554
  • Mfr #: 0000Z0681-20

$218.82

  • Finish: Semi-gloss
  • Dry Time: 1 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064554
  • Mfr #: 0000Z0681-20
Finish: Semi-gloss Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Min. Application Temp.: 50 Degrees F Color: Flirtation
Color Family: Purples Size: 5 gal.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Item: Interior Paint
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Flirtation, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20