Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Flower of Passion Flat Latex Interior Paint
  • Zoro #: G0023309
  • Mfr #: 0000Z0281-20
$202.65
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • Dry Time: 1 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023309
  • Mfr #: 0000Z0281-20
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Color: Flower of Passion Size: 5 gal.
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Base Type: Latex Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Color Family: Yellows
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Flower Of Passion, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-20