Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Flower of Passion Satin Latex Interior Paint

  • Zoro #: G0055551
  • Mfr #: 0000Z0581-20

$214.68

  • Item: Interior Paint
  • Paint Cleanup: Soap and Water
  • Color Family: Yellows
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055551
  • Mfr #: 0000Z0581-20
Item: Interior Paint Paint Cleanup: Soap and Water
Color Family: Yellows VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Finish: Satin Size: 5 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Base Type: Latex Dry Time Recoat: 4 hr.
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Color: Flower of Passion Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Flower Of Passion, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20