Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Forest Night Eggshell Latex Interior Paint
  • Zoro #: G0004092
  • Mfr #: 0000Z0383-16
$43.92
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0004092
  • Mfr #: 0000Z0383-16
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Size: 1 gal. Item: Interior Paint
Color: Forest Night Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Color Family: Grays
Finish: Eggshell Dry Time Recoat: 4 hr.
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Forest Night, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16