Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Free Spirit Eggshell Latex Interior Paint

  • Zoro #: G0032180
  • Mfr #: 0000Z0380-16

$43.95

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Standards: GREENGUARD Gold Certified
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032180
  • Mfr #: 0000Z0380-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Color Family: Neutrals
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Size: 1 gal.
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Item: Interior Paint VOC Content: Less than 50g/L
Base Type: Latex Color: Free Spirit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Free Spirit, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16