Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Fresh Cream Eggshell Latex Interior Paint
  • Zoro #: G0028032
  • Mfr #: 0000Z0381-20
$210.19
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028032
  • Mfr #: 0000Z0381-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Size: 5 gal. Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Color Family: Yellows VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Color: Fresh Cream
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Fresh Cream, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20