Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Fresh Cream Semi-gloss Latex Interior Paint

  • Zoro #: G0064119
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Base Type: Latex
  • Finish: Semi-gloss
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064119
  • Mfr #: 0000Z0681-20
Paint Base Type: Latex Finish: Semi-gloss
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Item: Interior Paint
Color Family: Yellows Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Fresh Cream
Size: 5 gal. Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Fresh Cream, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20