Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Fresh Pink Semi-gloss Latex Interior Paint

  • Zoro #: G0065939
  • Mfr #: 0000Z0680-16

$48.25

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Semi-gloss
  • Color: Fresh Pink
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065939
  • Mfr #: 0000Z0680-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Color: Fresh Pink Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Color Family: Pinks
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Fresh Pink, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16