Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Frond of Green Eggshell Latex Interior Paint

  • Zoro #: G0038891
  • Mfr #: 0000Z0383-16

$43.92

  • VOC Content: Less than 50g/L
  • Paint Base Type: Latex
  • Color Family: Greens
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0038891
  • Mfr #: 0000Z0383-16
VOC Content: Less than 50g/L Paint Base Type: Latex
Color Family: Greens Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Color: Frond of Green Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Base Type: Latex Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Frond of Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16