Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Geneva Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0065044
  • Mfr #: 0000Z0681-20

$218.82

  • Finish: Semi-gloss
  • Dry Time Recoat: 4 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065044
  • Mfr #: 0000Z0681-20
Finish: Semi-gloss Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Item: Interior Paint
Min. Application Temp.: 50 Degrees F Color Family: Blues
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Color: Geneva Blue
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Base Type: Latex
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Geneva Blue, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20