Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gentility Semi-gloss Latex Interior Paint

  • Zoro #: G0060372
  • Mfr #: 0000Z0680-20

$218.82

  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060372
  • Mfr #: 0000Z0680-20
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Size: 5 gal. Paint Base Type: Latex
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Grays Dry Time: 1 hr.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Color: Gentility Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gentility, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20