Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gentle Yellow Eggshell Latex Interior Paint
  • Zoro #: G0030990
  • Mfr #: 0000Z0380-16
$43.95
  • Application Method: Brush, Roll, Spray
  • Color: Gentle Yellow
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030990
  • Mfr #: 0000Z0380-16
Application Method: Brush, Roll, Spray Color: Gentle Yellow
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Color Family: Yellows
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Item: Interior Paint Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Gentle Yellow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16