Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Gentry Gray Eggshell Latex Interior Paint
  • Zoro #: G0028531
  • Mfr #: 0000Z0381-20
$210.19
  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
  • Item: Interior Paint
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028531
  • Mfr #: 0000Z0381-20
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Color Family: Grays
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Size: 5 gal.
Color: Gentry Gray Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gentry Gray, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20