Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gentry Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0058053
  • Mfr #: 0000Z0681-16

$48.25

  • Base Type: Latex
  • Finish: Semi-gloss
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058053
  • Mfr #: 0000Z0681-16
Base Type: Latex Finish: Semi-gloss
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Color: Gentry Gray
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Color Family: Grays Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Item: Interior Paint
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gentry Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16