Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Int. Paint, Gigs Gray, Semi-Gloss, 1 gal

  • Zoro #: G0001852
  • Mfr #: 0000Z8371-16

$44.99

  • Finish: Semi-gloss
  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8371-16 Specifications

  • Zoro #: G0001852
  • Mfr #: 0000Z8371-16
Finish: Semi-gloss Paint Base Type: Latex
Dry Time Recoat: 4 hr. Item: Interior Paint
Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Pro-Hide(R) Silver Color Family: Grays
Coverage: 400 sq. ft./gal. Color: Gigs Gray
Paint Color Family: Grays Size: 1 gal.
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces VOC Content: Less than 50g/L
Dry Time: 30 min. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Grays, Color Gigs Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Silver, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #0000Z8371-16