Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gig's Grey Semi-gloss Latex Interior Paint

  • Zoro #: G0060619
  • Mfr #: 0000Z0680-20

$218.82

  • Finish: Semi-gloss
  • Dry Time: 1 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060619
  • Mfr #: 0000Z0680-20
Finish: Semi-gloss Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Dry Time Recoat: 4 hr. Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Gig's Grey
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Color Family: Grays Size: 5 gal.
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gig's Grey, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0680-20