Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gingham Blue Eggshell Latex Interior Paint

  • Zoro #: G0030640
  • Mfr #: 0000Z0380-16

$43.95

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030640
  • Mfr #: 0000Z0380-16
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Color: Gingham Blue
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Blues
Paint Cleanup: Soap and Water Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Eggshell
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Gingham Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0380-16