Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gingham Green Eggshell Latex Interior Paint

  • Zoro #: G0032433
  • Mfr #: 0000Z0381-16

$43.95

  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq. ft./gal.
  • Color: Gingham Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032433
  • Mfr #: 0000Z0381-16
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Color: Gingham Green Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Size: 1 gal.
Item: Interior Paint VOC Content: Less than 50g/L
Paint Base Type: Latex Finish: Eggshell
Color Family: Greens Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Paint Cleanup: Soap and Water Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Gingham Green, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16