Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Glacier Sand Semi-gloss Latex Interior Paint

  • Zoro #: G0059620
  • Mfr #: 0000Z0683-16

$42.60

  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059620
  • Mfr #: 0000Z0683-16
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Base Type: Latex Finish: Semi-gloss
Dry Time Recoat: 4 hr. Color: Glacier Sand
Item: Interior Paint VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Glacier Sand, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0683-16