Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Glorious Sky Eggshell Latex Interior Paint

  • Zoro #: G0028699
  • Mfr #: 0000Z0381-20

$210.19

  • Dry Time Recoat: 4 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028699
  • Mfr #: 0000Z0381-20
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Size: 5 gal.
Item: Interior Paint Dry Time: 1 hr.
Finish: Eggshell VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Color Family: Blues Base Type: Latex
Paint Base Type: Latex Color: Glorious Sky
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Glorious Sky, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20