Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Glorious Sky Semi-gloss Latex Interior Paint

  • Zoro #: G0064651
  • Mfr #: 0000Z0681-20

$218.82

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • VOC Content: Less than 50g/L
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064651
  • Mfr #: 0000Z0681-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Size: 5 gal. Color Family: Blues
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Finish: Semi-gloss Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Color: Glorious Sky
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Glorious Sky, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20