Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Glow of Gold Eggshell Latex Interior Paint

  • Zoro #: G0027831
  • Mfr #: 0000Z0381-20

$210.19

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027831
  • Mfr #: 0000Z0381-20
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Item: Interior Paint Size: 5 gal.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Color Family: Yellows
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Color: Glow of Gold Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Glow of Gold, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20