Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Glow of Gold Semi-gloss Latex Interior Paint

  • Zoro #: G0057292
  • Mfr #: 0000Z0681-16

$48.25

  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057292
  • Mfr #: 0000Z0681-16
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Base Type: Latex Dry Time: 1 hr.
VOC Content: Less than 50g/L Color: Glow of Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Color Family: Yellows Paint Base Type: Latex
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Glow of Gold, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16